Wax Ring for 3 or 4 in. Waste Lines

You last purchased this on
 
Fluidmaster

Pro Series Wax Ring for 3 or 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Pro Series Wax Ring for 3 or 4 in. Waste Lines

  • Fast #
  • Part #FPRO7KF
  • Item #4839862
  • Manufacturer Part #PRO7KF
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pro7KF includes 2 solid brass toilet bolts and double brass hexnuts for double nut or speed nut installation
  • Fits 3" and 4" waste lines for floor outlet toilet bowls
  • Wax ring with polyethylene flange and bowl-to-floor bolts
  • Fits all brands
  • Easy to install
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Application:
Toilet
Brand Model Compatibility:
Fits 4 in. Waste Lines
Collection:
Pro Series
Extra Wax:
No
Fits Pipe Size:
4 in
Hardware Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Wax, Plastic
Material Type:
Polyethylene
Size:
3 in - 4 in
With Horn:
No