Fluidmaster

Pro Series™ Adjustable Fill Valve

Part #FPRO747  |  Manufacturer Part #PRO747

Adjustable:

Yes
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High refill port and refill adjuster ensure, efficient, consistent, performance
  • Fill valve fits select Kohler® toilets

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Toilet

BAA Compliant: No

Brand Model Compatibility: Kohler San Raphael® K3466, K3467 and K3384-2 Toilet

CARB OTC LEED Compliant: No

Collection: Pro Series™

Color Finish: White

Color Finish Category: Whites

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

IAPMO Listed: No

Material: Plastic

Product Type: Fill Valve

Valve Type: Fill Valve

WaterSense Labeled: No