Fluidmaster

Pro Series® Manual Flush Valve

Part #FPRO550K  |  Manufacturer Part #PRO550K

Flush Type:

Manual
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reduces water usage up to 45%
  • Durable snap on swivel mount makes for quick and easy installation, with no need to remove the tank

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: Fluidmaster® 2 in Flapper Flush Valve

CARB OTC LEED Compliant: No

Collection: Pro Series®

Color Finish: Grey

Color Finish Category: Greys

Flush Type: Manual

GSA Approved: No

IAPMO Listed: No

Material: Plastic

WaterSense Labeled: No