Wax Ring with Bolt Kit for 3 or 4 in. Waste Lines
PRO SERIES Wax Ring with Bolt Kit for 3 or 4 in. Waste Lines
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 3" and 4" waste lines for floor outlet toilet bowls
- Fits all brands
- Includes 2 solid brass toilet bolts and double brass hexnuts for double nut or speed nut installation
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Toilet
- Brand Model Compatibility:
- Fits 3 in. and 4 in. Waste Lines
- CARB OTC LEED Compliant:
- No
- Collection:
- PRO SERIES
- Extra Wax:
- No
- Hardware Included:
- Yes
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Wax
- Size:
- 3 in - 4 in
- With Horn:
- No