Trip Lever in Brushed Nickel
Trip Lever in Brushed Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trims/bends to fit most front, side and angle mount tanks
- Durable metal arm
- Platinum finish
- Three year warranty
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Toilet, Residential
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Handle Type:
- Trip Lever
- Hardware Included:
- No
- Installation Type:
- Universal Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- WaterSense Labeled:
- No