Fluidmaster

Trip Lever in Brushed Nickel

Part #F692  |  Manufacturer Part #692

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Upgrade your toilet to match your bathroom décor
  • Precision “spring action” feel for a strong flush
  • Easy to install / adjust
  • Universal fit – adjusts to most front, side, and angle mount tanks
  • Upscale metal handle design- Brushed Nickel Finish
  • 5 year warranty

Specifications

ADA Compliant: No

Adjustable: Yes

Application: Toilet

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Material: Brass

UL Listed: No

WaterSense Labeled: No