Adjustable Fill Valve Assembly (Pack of 3)

You last purchased this on
 
Fluidmaster

Universal Adjustable Fill Valve Assembly (Pack of 3)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Universal Adjustable Fill Valve Assembly (Pack of 3)

  • Fast #
  • Part #F400ACN3P5
  • Item #7317188
  • Manufacturer Part #400ACN3P5
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • New easier to turn tank water level adjustment dial
  • Height adjusts 9 in. - 14 in.
  • Replaces ballcocks
  • Won't contaminate fresh water supply
  • Corrosion-resistant material
  • Anti-siphon operation, code approved
  • Universal fit for 1 and 2 piece toilets
  • Refills quickly
  • Easy to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Adjustable:
Yes
Application:
Toilet
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Universal
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
3-2/5 in
Flow Rate:
7 gpf
Flush Type:
Manual
Gauge (metal):
16 ga
Grate Color Finish:
Brushed Nickel
Grate Color Finish Category:
Stainless Steel/Nickel Tones
Grate Shape:
Round
Grate Style:
Full
Hardware Included:
No
Height:
14 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
12-3/5 in
Material:
Plastic
Origin:
Global
Package Quantity:
Pack of 3
Product Type:
Fill Valve Assembly
Size:
9 in to 14 in
UL Listed:
No
Valve Type:
Fill Valve
WaterSense Labeled:
No
Width:
7-7/10 in