Fluidmaster Perfect Fit™ Universal Tank Lever
F64
SPECIFICATIONS
- ADA Compliant
- No
- Adjustable
- Yes
- BAA Compliant
- No
- Brand Model Compatibility
- Universal
- Collection
- Perfect Fit™
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 1-4/7 in
- GSA Approved
- No
- Handle Material
- Plastic
- Handle Type
- Lever
- Height
- 4-23/25 in
- Length
- 12-3/5 in
- Material
- Plastic
- WaterSense Labeled
- No
- Width
- 3-1/2 in
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday