Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

You last purchased this on
 
Fluidmaster

Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fluidmaster

Wax Ring with Horn and Bolt Kit for 3 or 4 in. Waste Lines

  • Fast #
  • Part #F7511
  • Item #4190785
  • Manufacturer Part #7511
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Polyethylene flange for easy install
  • Includes “no-rust” bowl to floor bolt kit
  • Fits 3? and 4? waste lines
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Toilet
Brand Model Compatibility:
Fits 3 in. and 4 in. Waste Lines
Extra Wax:
No
Flush Type:
Manual
Hardware Included:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Wax
Origin:
Global
Product Type:
Bolt
Size:
3 in - 4 in
WaterSense Labeled:
No
With Horn:
No