0 items

Fluoroseal Valve Alloy 20 Plug Valve with Flange

F152FA20A20

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI B16.11
End Connection 1
Flanged
Material
Alloy Steel
Maximum Pressure
150 psi
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Size
3 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday