Overlay Face Frame Self-closing Hinge Pack in Dark Antique Copper Machined (1 Pair)

You last purchased this on
 
Hardware Resources

Overlay Face Frame Self-closing Hinge Pack in Dark Antique Copper Machined (1 Pair)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hardware Resources

Overlay Face Frame Self-closing Hinge Pack in Dark Antique Copper Machined (1 Pair)

  • Fast #
  • Part #HP5011DACMPR
  • Item #7246803
  • Manufacturer Part #P5011DACM
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Antique Copper Machined Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steel construction with reliable power pack for firm self closure.
  • #5 x 5/8” oval head screw recommended for face frame attachment and #6 x 1/2” flat head screw recommended for door attachment
  • Traditional overlay hinge with semi concealed frame wing.
  • Retail packs are polybagged with UPC label and contain: 2 hinges 4 finished screws for face frame attachment 6 finished screws for door attachment and 2 door bumpers
  • Requires Certification

Specifications

Color Finish Category:
Copper Tones
Color Finish Name:
Dark Antique Copper Machined
Material:
Steel
Package Quantity:
1 Pair