Trip Lever in Brushed Nickel

You last purchased this on
 
Signature Hardware

Sarasota™ Trip Lever in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Sarasota™ Trip Lever in Brushed Nickel

  • Fast #
  • Part #SH426ZBN
  • Item #7059762
  • Manufacturer Part #SH426BN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Handle Depth: 11/16"
  • Trip Lever Length: 6-9/16"
  • Handle Length: 3-1/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
Sarasota™
Collection:
Sarasota™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dual Flush:
No
Handle Type:
Lever
MA Approved -:
No
WaterSense Labeled:
No