Flush Valve Actuating Unit with Seat Disc for American Standard 2008019.02 Ellisse Toilet Seat Flush Valves

Part #A0684700070A  |  Manufacturer Part #068470-0070A

Brand Model Compatibility:

American Standard 2008019.02 Ellisse Toilet Seat Flush Valves
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • American Standard® genuine repair part

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: American Standard 2008019.02 Ellisse Toilet Seat Flush Valves

CARB OTC LEED Compliant: No

GSA Approved: No

IAPMO Listed: Yes

Material: [Plastic, Rubber]

WaterSense Labeled: No