1.28 gpf Change Out Kit for American Standard 4142100 Commercial Toilet

Part #FM101526F3H1K  |  Item #7347417  |  Manufacturer Part #M-101526-F3H1K

$ 159.54 EACH

Flow Rate:

1.28 gpf

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: American Standard 4142100 Commercial Toilet

CARB OTC LEED Compliant: No

Flow Rate: 1.28 gpf

Product Type: Kit

Type: Change Out Kit

WaterSense Labeled: No