Change Out Kit for American Standard 4142016 Elongated Pressure Assisted Toilet

Part #FM101526F31K  |  Item #7310230  |  Manufacturer Part #M-101526-F31K

$ 150.81 EACH

Flow Rate:

1.6 gpf
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

BAA Compliant: No

Brand Model Compatibility: American Standard 4142016 Elongated Pressure Assisted Toilet

CARB OTC LEED Compliant: No

Flow Rate: 1.6 gpf

Product Type: Kit

Type: Change Out Kit

WaterSense Labeled: No