Flush Valve Cartridge Kit

Part #FC100500K  |  Item #449910  |  Manufacturer Part #C-100500-K

$ 31.64 EACH

Brand Model Compatibility:

1.0 and 1.6 gpf Systems
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Includes the flush valve cartridge, duckbill, and lower supply screen

Documents

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 1.0 and 1.6 gpf Systems

Height: 9-1/4 in

Material: Plastic

Product Type: Cartridge Kit

WaterSense Labeled: No

Width: 2-1/4 in