Tank or Bowl Gasket for Flushmate 501A, 502B, and 503 Series

Part #FE205288  |  Item #4156030  |  Manufacturer Part #E-205288

$ 2.97 EACH

Brand Model Compatibility:

Sloan Flushmate 501A, 502B, and 503 Series Tanks
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

Brand Model Compatibility: Sloan Flushmate 501A, 502B, and 503 Series Tanks

CARB OTC LEED Compliant: No

Color Finish: Black

Material: Rubber

Product Type: Gasket

WaterSense Labeled: No