1-1/4 in. x 150 ft. SDR 11 HDPE Drainage Pipe

You last purchased this on
 
Flying W Plastics

1-1/4 in. x 150 ft. SDR 11 HDPE Drainage Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Flying W Plastics

1-1/4 in. x 150 ft. SDR 11 HDPE Drainage Pipe

  • Fast #
  • Part #PEI11AH150
  • Item #3671911
  • Manufacturer Part #GT164150
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

Length:
150 ft
Material:
Plastic
Material Type:
HDPE
PipeTubing Size:
1-1/4 in
Schedule Class:
SDR 11