Flying W Plastics

20 ft. x 1-1/4 in. SDR 11 IPS HDPE Geothermal Pipe

Part #FGTI47204020  |  Manufacturer Part #GTI47204020

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 1-1/4 in

Length: 20 ft

Material: Plastic

Material Type: HDPE

Schedule Class: SDR 11