1/4 in. FNPT Brass 90 Degree Elbow

BRLF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location
  • Material: brass
  • 125#
  • Threaded
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM A-312, ASTM A-733
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Origin
Domestic
Type
BRLF9B

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday