FNPT Brass Cap

BRCAP

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Domestic
  • Material: brass
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Fitting Type
Straight
Material
Brass
Origin
Global
Pressure Class
125#

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday