1-1/2 in. FNPT Brass Cap

BRLFCAP

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Material: brass
  • Threaded
  • Import

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connections
FNPT
Fitting Type
Straight
Lead Law Compliant
Yes
NSF Certified
No
Origin
Global
Type
BRLFCAPJ

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday