1/4 x 1/8 in. FNPT Brass Coupling

BRLFRC

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Material: brass
  • Coupling Type: Reducing
  • 125#
  • Threaded
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
1/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
NSF Certified
No
Type
BRLFRCBA

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday