FNPT Brass Coupling

BRRC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Coupling Type: Reducing
  • Domestic
  • Material: brass
  • Threaded

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1, ANSI B16.15
ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/8 in
Fitting Sizes
1/4 in x 1/8 in
Fitting Type
Reducing
Length
1-1/2 in
Material
Brass
Material Type
DZR
NSF Certified
No
Origin
Global
Pressure Class
125#

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday