FNPT Brass Reducing Coupling

IBRRCM

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 125#
  • Coupling Type: Reducing
  • Import
  • Material: brass
  • Threaded

SPECIFICATIONS

ASME Specifications
ASME B1.20.1, ASME B16.15
ASTM Specifications
ASTM B-584
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Fitting Type
Reducing
Length
3-1/2 in
Material
Brass
Origin
Global
Pressure Class
125#

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday