2 in. FNPT Brass Straight Coupling

BRC

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Material: brass
  • 125#
  • Threaded
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM B-584
Clean Bagged
No
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 2
2 in
Fitting Type
Straight
Lead Law Compliance Level
Not Approved for Potable Water Applications
NSF Certified
No
Origin
Domestic

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday