FNPT x Copper Reducing Tee

CCFFCTLFR

To see availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Dezincification resistant

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connection 3
Copper
End Connections
FNPT x Copper
Fitting Size 1
3/4 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in x 1/2 in x 1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Cast Copper

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday