1/2 in Brass Full Port Press Ball Valve
1/2 in Brass Full Port Press Ball Valve
Frequently Purchased Together
Product Details
- End Connections: PXP
- Valve Length: 3.13 in.
- 1/2 in. brass ball valve
- No soldered-in end pieces
- Recommended Application: Water
- NSF 61
- Valve Pressure Class: 200#
- Maximum Temperature: 250 degrees (F)
- Secondary O-ring stem seal
- Adjustable packing
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM B-88
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Material:
- Steel
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-10/77 in
- MA Approved -:
- Yes
- MSS:
- MSS SP-110
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Recommended Valve Application:
- Potable Water
- UL Listed:
- Yes
- Valve Body Material:
- DZR Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve