1 - 1-1/4 in. Locking Handle Kit for 260A Ball Valve
1 - 1-1/4 in. Locking Handle Kit for 260A Ball Valve
Frequently Purchased Together
Product Details
- Locking handle kit
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- Brand Model Compatibility:
- Figure 260A
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- Valve Operator:
- Lever Handle
- Valve Size:
- 1 in - 1-1/4 in
- WaterSense Labeled:
- No