1-1/2 - 2 in. Locking Handle Kit for 360A Ball Valve
1-1/2 - 2 in. Locking Handle Kit for 360A Ball Valve
Frequently Purchased Together
Product Details
- Locking handle kit
Specifications
- ASME:
- ASME B1.20.1, ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 360A
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Length:
- 7-12/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Number of Handles:
- Single Handle
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/2 in - 2 in
- WaterSense Labeled:
- No