1 - 1-1/4 in. Locking Handle Kit for 220A Ball Valve

Part #FNW220ALHKGH  |  Item #4448725

$ 16.42 EACH
(Pricing is for 1-1/4 in)

Fitting Sizes

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Locking handle kit

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

ASME Specifications: [ASME B1.20.1, ASME B16.34]

ASTM Specifications: ASTM A-351

Brand Model Compatibility: 220A Ball Valve

FM Approved: No

Fitting Size 1: 1-1/4 in

Fitting Sizes: 1-1/4 in

Handle Material: Stainless Steel

Handle Type: Lever

Length: 5-26/51 in

MA Approved: No

MSS Specifications: MSS SP-110

Number of Handles: Single Handle

UL Listed: No

Valve Body Material: Stainless Steel

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: TFM

Valve Size: 1 in - 1-1/4 in

Valve Stem: Blowout-proof

WaterSense Labeled: No