0 items

FNW 1-1/2 in. OD Tube Insulation Coupling

FNW7899J0

Fits Pipe Size

Starting at $69.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

SPECIFICATIONS

Fits Pipe Size
7/8 in
Thickness
1.5 in
UL Listed
No
Width
4-7/50 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday