1-1/2 - 2-1/2 in. Flanged Handle Kit
1-1/2 - 2-1/2 in. Flanged Handle Kit
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B16.34, ASME B16.5
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- Figure 600
- Handle Material:
- Carbon Steel
- Handle Type:
- Lever
- MA Approved -:
- No
- MSS:
- MSS SP-110
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 1-1/2 in - 2-1/2 in
- WaterSense Labeled:
- No