1-1/2 x 2-1/2 x 1/16 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

You last purchased this on
 
FNW®

1-1/2 x 2-1/2 x 1/16 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/2 x 2-1/2 x 1/16 in. Rubber, Carbon Steel 150# Nut, Bolt and Gasket Kit

  • Fast #
  • Part #FNWNBGZ1RF6J
  • Item #4717056
  • Manufacturer Part #149664
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Manufactured From Aramid and Other Synthetic Fibers Bonded with Nitrile Rubber (NBR)
  • Meets ASME B16.21 for 150# & 300# gaskets; Dimensions: ASME B16.5
  • Non-asbestos gaskets (green):
  • Meets ASME B16.21 for 150# gaskets; Dimensions: ASME B16.5
  • Red Rubber gaskets (red to reddish orange, smooth):
  • Manufactured From Styrene-Butadiene (SBR)
  • Max Pressure: 1595 PSI (110 Bar); Max Continuous Pressure: 725 (50 Bar)
  • Max Temperature: 750° F (400° C); Max Continuous Temperature: 460° F (240° C)
  • Durometer Hardness: Shore A ±5: 75
  • Requires Certification

Specifications

ASME:
ASME B16.5, ASME B16.21, ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307, ASTM A-563, ASTM A-307 Grade A
Application:
Residential
Coating:
Zinc Plated
Color Finish Category:
Reds
Color Finish Name:
Red
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Length:
2-1/2 in
MA Approved -:
No
Material:
Rubber, Carbon Steel
Maximum Temperature:
750
Pressure - Maximum:
200 psi
Pressure Class:
150#
Product Type:
Full Face Gasket Kit
Size:
1/2 in
Strength Rating:
400
Temperature Range:
-20 to 170 Deg F
Thickness:
0.0625 in
WaterSense Labeled:
No