1-1/2 in Brass Full Port Push 200# Ball Valve
Figure X485A 1-1/2 in Brass Full Port Push 200# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- End Connections: PXP
- Maximum Temperature: 200 degrees (F)
- 1-1/2 in. brass ball valve
- Blow-out proof stem
- NSF 372, NSF 61G
- Full port valve opening
- Recommended Application: Water
- Valve Pressure Class: 200#
- Adjustable packing
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016, ANSI 61-2018
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM B-124 C37700
- Clean Bagged:
- No
- Collection:
- Figure X485A
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-16/25 in
- MSS:
- MSS SP-110
- Material:
- Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61 Annex G, NSF 14-2010a, NSF 372-2016
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Residential
- UL Listed:
- No
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve