FNW®

1-1/2 in. Brass L-Port Threaded 400# Ball Valve

Part #FNW465J  |  Manufacturer Part #465

Valve Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 400 WOG
  • 100 PSI WSP
  • T-port 90° and 180° flow path (fig. 455)
  • L-Port 90° Flow Path (Fig. 465)
  • Blow out proof stem
  • Double Viton® O-ring Stem Seal with Additional PTFE Seal
  • Threaded NPT Ends (Per ANSI B1.20.1)
  • Forged brass body and end cap
  • Four Seat Design

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B1.20.1

End Connection 1: NPT

End Connection 2: NPT

End Connection 3: Threaded

End Connections: NPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

ISO Specifications: ISO 5211

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Maximum Pressure: [100 psi, 400 WOG]

NSF Certified: No

Pressure Class: 400#

UL Listed: No

Valve Body Style: 3-way

Valve Port Opening: L-Port

Valve Seat Material: [Viton®, PTFE]

Valve Size: 1-1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve