1-1/2 in. Camlock Aluminum Dust Cap

Part #FNWCGDCALJ  |  Item #7241784  |  Manufacturer Part #FNWCGDCALJ

$ 14.83 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1 in

    Part #FNWCGDCALGItem #7241793Mfr. Part #FNWCGDCALG

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.14 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #FNWCGDCALJItem #7241784Mfr. Part #FNWCGDCALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.83 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNWCGDCALKItem #7241786Mfr. Part #FNWCGDCALK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.41 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNWCGDCALMItem #7241781Mfr. Part #FNWCGDCALM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 26.80 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNWCGDCALPItem #7241782Mfr. Part #FNWCGDCALP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 33.90 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #FNWCGDCALUItem #7241775Mfr. Part #FNWCGDCALU

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 97.57 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Buna-N Gasket
  • Brass arm
  • Steel plated pin/pull-ring/safety-pin

Documents

Specifications

Clean Bagged: No

End Connection 1: Camlock

End Connection 2: Camlock

End Connections: Camlock

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Dust Cap

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 250 psi