FNW 1-1/2 in. Carbon Steel Fender Washer 25 Pack

FNWFENWZ112

Inside Diameter

Starting at $7.50
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Dimensions to ASME B18.21.1
  • Made in China

SPECIFICATIONS

ASME Specifications
ASME B18.21.1
Color Finish
Zinc
GSA Approved
No
Inside Diameter
1/2 in
Material
Carbon Steel
Outside Diameter
1-1/2 in
Package Quantity
Pack of 25

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday