1-1/2 in. Carbon Steel Hex Lag Screw 12 Pack

You last purchased this on
 
FNW®

1-1/2 in. Carbon Steel Hex Lag Screw 12 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

1-1/2 in. Carbon Steel Hex Lag Screw 12 Pack

  • Fast #
  • Part #FNWLSZ38112
  • Item #7485883
  • Manufacturer Part #FNWLSZ38112
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dimensions to ASME B18.2.1
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Made in China
  • Manufactured from carbon steel
  • Hex Head
  • Requires Certification

Specifications

ASME:
ASME B18.2.1
ASTM:
ASTM F-1941, ASTM F-1941M
Application:
Residential
Coating:
Zinc Plated
Diameter:
3/8 in
Grade:
1
Length:
1-1/2 in
Material:
Carbon Steel
Origin:
Global
Package Quantity:
Pack of 12
Screw Head:
Hex Head
Width:
13/20 in