1-1/2 in. Copper Tubing Strut Clamp

Part #FNW7870C0150  |  Item #3625672  |  Manufacturer Part #SCC0150CP

$ 4.83 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For copper tube to strut
  • Carbon steel
  • Copper zinc dichromate finish

Documents

Specifications

BAA Compliant: Yes

CARB OTC LEED Compliant: Yes

Coating: Copper Zinc Dichromate

Color Finish: Copper

Color Finish Category: Copper Tones

Diameter: 1-1/2 in

FM Approved: No

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

MA Approved: No

Material: Carbon Steel

Origin: Domestic

Outside Diameter: 1-5/8 in

Product Type: Strut Accessory

UL Listed: No

WaterSense Labeled: No

Work Load Limit: 600