1-1/2 in. Coupler x FNPT Cam and Groove Quick Coupler 304, 316 and CF8M Stainless Steel Adapter with Buna-N Gasket
1-1/2 in. Coupler x FNPT Cam and Groove Quick Coupler 304, 316 and CF8M Stainless Steel Adapter with Buna-N Gasket
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Simple and fast way of connecting and disconnecting
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connection 2:
- FNPT
- End Connections:
- Coupler x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cam and Groove, Quick Coupler, Straight
- IAPMO Listed -:
- No
- Length:
- 2-16/25 in
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, 316, Buna-N, CF8M
- NSF Certified:
- No
- Pressure - High:
- 250
- UL Listed:
- No