1-1/2 in. Female Coupler x Hose Shank Aluminum Coupling

Part #FNWCGCALJ  |  Item #7241772  |  Manufacturer Part #FNWCGCALJ

$ 15.33 EACH
(Pricing is for 1-1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #FNWCGCALJItem #7241772Mfr. Part #FNWCGCALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 15.33 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #FNWCGCALKItem #7241800Mfr. Part #FNWCGCALK

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 17.73 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #FNWCGCALMItem #7241802Mfr. Part #FNWCGCALM

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.35 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #FNWCGCALPItem #7241796Mfr. Part #FNWCGCALP

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 42.55 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems

Documents

Specifications

Clean Bagged: No

End Connection 1: Female Coupler

End Connection 2: Hose Shank

End Connections: Female Coupler x Hose Shank

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Length: 4-17/81 in

Material: Aluminum

Material Type: A356-T6