1-1/2 in Forged Bronze Full Port Sweat x Sweat 600# Ball Valve

You last purchased this on
 
FNW®

Figure X451 1-1/2 in Forged Bronze Full Port Sweat x Sweat 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
FNW®

Figure X451 1-1/2 in Forged Bronze Full Port Sweat x Sweat 600# Ball Valve

  • Fast #
  • Part #FNWX451J
  • Item #8127622
  • Manufacturer Part #FNWX451J
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • End Connections: SWT
  • Valve Length: 4.48 in.
  • 1-1/2 in. bronze ball valve
  • 100% Electronically Tested in Open & Closed Position at 80 PSI
  • NSF 372, NSF 61
  • ANSI B16.18
  • Recommended Application: Water, oil, gas
  • Valve Pressure Class: 600#
  • Meets MSS SP-110 Standards
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B16.18
Clean Bagged:
No
Collection:
Figure X451
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Handle Material:
Steel
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-12/25 in
MSS:
MSS SP-110
Material:
Forged Bronze
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
UL 125
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.33 lb