1-1/2 in. Male Adapter x Hose Shank A356-T6 Adapter

Part #FNWCGEALJ  |  Item #7241588  |  Manufacturer Part #FNWCGEALJ

$ 7.65 EACH
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #FNWCGEALJItem #7241588Mfr. Part #FNWCGEALJ

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.65 /EACH
    Added to your cart. View Cart

Product Details

  • Simple and fast way of connecting and disconnecting
  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • A-A-59326D compatible

Documents

Specifications

Clean Bagged: No

End Connection 1: Male Adapter

End Connection 2: Hose Shank

End Connections: Male Adapter x Hose Shank

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: [Cam and Groove, Straight]

Height: 2-1/10 in

Length: 4-51/100 in

Material: Aluminum

Material Type: A356-T6

Maximum Pressure: 250 psi