FNW 1-1/2 in. Male x FNPT Stainless Steel Adapter

FNWCGASSJ

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For applications where frequent hose changes are required
  • Not to be used with compressed air systems
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

Application
Fuel, Sanitation, Water
Clean Bagged
No
End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316
Maximum Temperature
316
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday