FNW®

1-1/2 in. MNPT Water Hammer Arrestor

Part #FNWX10PJ

Fitting Sizes

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • cUPC Certified (IAPMO)
  • ASSE 1010 listed
  • Suitable for Potable Water Applications
  • Designed for Vertical or Horizontal Installation
  • Guaranteed for the life of the system
  • Maximum Spike Pressure 350 PSI

Lead Law Compliant

Documents

Specifications

ASSE Standards: ASSE 1010

Application: Commercial

End Connection 1: MNPT

End Connections: MNPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Pressure: 350 psi

Maximum Temperature: 180

Type: FNWX10PJ

Valve Size: 1-1/2 in