FNW®

1-1/2 in. OD Plated Strut Clamp With Hardware

Part #FNW7872Z0150  |  Manufacturer Part #SCO 0150EG

Outside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For OD pipe to strut
  • Carbon steel
  • Zinc finish

Documents

Specifications

ASTM Specifications: [ASTM A-283, ASTM A-1011]

Coating: Zinc Plated

Color Finish: Zinc Plated

Color Finish Category: Greys

Fits Pipe Size: 2-5/8 in

Material: Carbon Steel

Outside Diameter: 1-1/2 in

Type: FNW7872Z0150

Work Load Limit: 600