1-1/2 in. Plated Cushion Pipe Strut Clamp

Part #FNW7815Y0150  |  Item #3625863  |  Manufacturer Part #200150

$ 22.62 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Thermoplastic elastomer cushioned pipe strut clamp
  • Carbon steel
  • Yellow zinc dichromate finish
  • Thermoplastic elastomer cushion

Documents

Specifications

Coating: Yellow Zinc Dichromate

Color Finish: Zinc

Color Finish Category: Greys

Diameter: 1-1/2 in

Fits Pipe Size: 1-1/2 in

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

MA Approved: No

Material: Carbon Steel

Material Type: Thermoplastic Elastomer

Maximum Temperature: 275

Minimum Temperature: -50

Outside Diameter: 1-9/10 in

WaterSense Labeled: No

Work Load Limit: 730