FNW®

1-1/2 in. Plated Universal Strut Clamp With Hardware

Part #FNW7874Z0150  |  Manufacturer Part #SCU 0150EG

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For rigid and thin wall tubing
  • Carbon steel
  • Zinc finish

Documents

Specifications

Color Finish: Zinc Plated

Color Finish Category: Greys

Fits Pipe Size: 1-1/2 in

Material: Carbon Steel

Type: FNW7874Z0150