1-1/2 in. PTFE Valve Repair Kit

Part #FNW220RKTJ  |  Item #1772877  |  Manufacturer Part #RK220

$ 51.45 EACH

Valve Size:

1-1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: 220 Ball Valve

Material: Plastic

Material Type: PTFE

Product Type: Valve Repair Kit

Type: FNW220RKTJ

Valve Body Material: Stainless Steel

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RTFE

Valve Size: 1-1/2 in